FLOOD ECONOMY 150W PAR38 MAX WHITE

Item #: 123315

Cat #: R90W

UPC: 019813102375

Sign In or Register to view pricing and more.
Documents & Guides
LANDSCAPE FLOOD ECONOMY 150W PAR38 MAX WHITE

Overview

LANDSCAPE FLOOD ECONOMY 150W PAR38 MAX WHITE
Also known as: 019813102375, R90W

Specifications

Wattage: 75, 150
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 75, 150
Color: White
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)