Sectional Wallplate, Toggle, Center Section, Nylon, White
Item #: 12331
Cat #: PSC1-W
UPC: 078477839386
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.
Overview
1-Gang, Toggle Device Switch Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: White.
1-Gang Toggle Device Switch Wallplate, Sectional, Thermoplastic Nylon, Device Mount, Center Panel, White
Also known as: 078477839386, PSC1-W
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Color: | White |
Type: | Toggle Switch |
Material: | Thermoplastic, Nylon |
Color: | White |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)