18 lb Releasable Cable Tie

Item #: 1233058

Cat #: 109-00030

UPC: 089306346432

Sign In or Register to view pricing and more.
Documents & Guides
Q Tie, 4.1" Long, 18lb Tensile Strength, PA66, Black, 100/pkg

Overview

Q Tie, 4.1" Long, 18lb Tensile Strength, PA66, Black, 100/pkg
Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.
Also known as: 089306346432, 109-00030

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Polyamide
Length: 4.100 in
Color: Black
Material: Polyamide
Weight Capacity: 18 lbs
Length: 4.100 in

Customer Reviews

No reviews for this product
(0)