High Temperature Cable Tie, 85 lb, 9", Beige, 100/PK

Item #: 1233056

Cat #: 111-01235

UPC: 089306336624

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 8.7" Long, 85lb Tensile Strength, PEEK, Beige, 100 Pack

Overview

High-Temp Cable Tie, 8.7" Long, 85lb Tensile Strength, PEEK, Beige, 100 Pack
PEEK Ties withstand temperatures from -67 to 464 degrees F and provide excellent resistance to chemicals, acids, radiation and abrasion. The low-profile, contoured head takes up less space and protects sensitive wires running adjacent to it.
Also known as: 089306336624, 111-01235

Specifications

Weight Capacity: 85 lbs
Color: Beige
Length: 8.700 in
Weight Capacity: 85 lbs
Length: 8.700 in
Color: Beige

Customer Reviews

No reviews for this product
(0)