7
more
Helawrap 1" Spiralwrap, Black, 100Ft
Item #: 1233051
Cat #: 161-64414
UPC: 089306343905
Sign In or Register to view pricing and more.
Helawrap, HWPP25, 1" (25mm) Dia, PP, Black, 100 ft/reel
Overview
Helawrap, HWPP25, 1" (25mm) Dia, PP, Black, 100 ft/reel
The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.
Also known as: 089306343905, 161-64414
Specifications
Diameter: | 1 in |
Color: | Black |
Material: | Polypropylene |
Length: | 10 ft |
Diameter: | 1 in |
Material: | Polypropylene |
Color: | Black |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)