Cable Tie, 30lb, 5.8", Blue

Item #: 1233044

Cat #: T30R6M4

UPC: 089306076629

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Blue, 1000/pkg

Overview

Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66, Blue, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. 
Also known as: 089306076629, T30R6M4

Specifications

Color: Blue
Size: Standard
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Color: Blue
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Size: Standard
Weight Capacity: 30 lbs
Length: 5.800 in

Customer Reviews

No reviews for this product
(0)