20A 125V CONSTRUCT DUPLEX RECEPT IV

Item #: 123304

Cat #: CRB5362-I

UPC: 785007210224

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Ivory

Overview

Construction Spec Grade Duplex Receptacle, Back and, Side Wire, 20amp 125volt, Ivory
Also known as: 785007210224, CRB5362-I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
Color: Ivory
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)