Screw Cable Tie, 30lb, 6.3", Black, 100PK

Item #: 1233026

Cat #: T30MR0C2

UPC: 089306075127

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Black, 100/pkg

Overview

1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Black, 100/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306075127, T30MR0C2

Specifications

Color: Black
Weight Capacity: 30 lbs
Length: 6.300 in
Color: Black
Length: 6.300 in
Weight Capacity: 30 lbs

Customer Reviews

No reviews for this product
(0)