Heavy Duty Cable Tie, 175 lb, 32", Natural, 25/PK

Item #: 1233024

Cat #: T150L9X2

UPC: 089306062646

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 32 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 32 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg
Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306062646, T150L9X2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Material: Nylon
Length: 32.300 in
Color: Natural
Material: Nylon
Weight Capacity: 175 lbs
Length: 32.300 in

Customer Reviews

No reviews for this product
(0)