Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 1233

Cat #: QTP-2X32T8/UNV-ISN-SC

UPC: 046135499432

Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49943*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49943*
SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application
Also known as: 046135499432, QTP-2X32T8/UNV-ISN-SC

Specifications

Wattage: 32
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Family / Style: Quicktronic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)