Multi-Tap Connector, In Line, 14 AWG - 2AWG, AL/CU

Item #: 1232968

Cat #: IISRB-2

UPC: 785037400749

Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 14 AWG - 2AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/32
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Tap Connector, 2 Port, In Line, 14 AWG - 2AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/32
Also known as: 785037400749, IISRB-2, butt splicer insulated

Specifications

Color: Black
Volts AC: 600
Width: 0.750 in
Length: 2.38 in
Material: Aluminum
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2
Color: Black
Width: 0.750 in
Material: Aluminum
Allowable Gauge Range: 14 - 2
Volts AC: 600
Length: 2.38 in
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)