Multi-Tap Connector, In Line, 500 kcmil to 6 Str, AL/CU

Item #: 1232964

Cat #: IISRB-500

UPC: 785037400701

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 500 kcmil to 6 Str, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/8

Overview

Multi-Tap Connector, 2 Port, In Line, 500 kcmil to 6 Str, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/8
For any combination of copper or aluminum. Made of high strength aluminum alloy. Removable plugs provide easy access for installation. For use with one wire per set screw. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037400701, IISRB-500

Specifications

Color: Black
Length: 5.25 in
Volts AC: 600
Material: Aluminum
Width: 1.630 in
Wire/Cable Openings: 2
Allowable Gauge Range: 2 - 400
Color: Black
Volts AC: 600
Width: 1.630 in
Allowable Gauge Range: 2 - 400
Length: 5.25 in
Material: Aluminum
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)