Insulated Cable Connector, Single Sided Entry, Two Port, 10 AWG -250 MCM, AL/CU Rated

Item #: 1232956

Cat #: IPBB-NA250-2S

UPC: 785037398572

Documents & Guides
Insulated Cable Connector, Single Sided Entry, Two Port, 10 AWG -250 MCM, AL/CU Rated, Aluminum Body, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Cable Connector, Single Sided Entry, Two Port, 10 AWG -250 MCM, AL/CU Rated, Aluminum Body, Black
For any combination of copper or aluminum. SINGLE SIDED ENTRY. For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037398572, IPBB-NA250-2S, 4/0 polaris, 4/0 polaris connector

Specifications

Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Color: Black
Wire/Cable Openings: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)