
Slide Dimmer, Fluorescent, IllumaTech, White
Item #: 123295
Cat #: IPX06-70Z
UPC: 078477282120
Sign In or Register to view pricing and more.
Documents & Guides
IllumaTech Preset Slide Dimmer, 450W, 277V, 3-Way/Single-Pole, Fluorescent, Use w/ Mark 10 Powerline Ballast, Includes: Color Change Plates: Ivory and Light Almond, Color: White.
Overview
IllumaTech Preset Slide Dimmer, 450W, 277V, 3-Way/Single-Pole, Fluorescent, Use w/ Mark 10 Powerline Ballast, Includes: Color Change Plates: Ivory and Light Almond, Color: White.
IllumaTech 600VA 277VAC Preset Mark 10 Powerline Fluorescent Slide Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Also known as: 078477282120, IPX06-70Z
Specifications
Wattage: | 450 |
Volts AC: | 277 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | 450 |
Color: | White |
Light Technology: | Fluorescent |
Volts AC: | 277 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)