2/0 AWG Aluminum Compression Lug

Item #: 1232942

Cat #: BLUA-2/0-S5

UPC: 785037235266

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Wire Diameter: .419". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 2/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 5/16". Wire Diameter: .419". Dual Rated for Aluminum or Copper Conductors.
Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037235266, BLUA-2/0-S5

Specifications

Mounting: 1-Hole
Color: Olive
Material: Aluminum
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 2/0
Color: Olive
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)