Snap-In Connector, TechChoice, CAT 5e, Black

Item #: 1232916

Cat #: KS5EA-00

UPC: 662875604747

Sign In or Register to view pricing and more.
Snap-In Connector, TechChoice Keystone, CAT 5e, 8P8C, Channel-Rated, Color: Black.

Overview

Snap-In Connector, TechChoice Keystone, CAT 5e, 8P8C, Channel-Rated, Color: Black.
Category 5e Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Black Package of 1. TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.
Also known as: 662875604747, KS5EA-00

Specifications

Mounting: Snap In
Color: Black
Standards: California Proposition 65
Connector Type: CAT 5E
Mounting: Snap In
Standards: California Proposition 65
Color: Black
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)