
Bull Point Chisel
Item #: 1232895
Cat #: 48-62-6010
UPC: 045242154500
Documents & Guides
Chisel, Bull Point, Length: 10", Shank: SDS Plus.
Sign In or Register to view pricing and more.
Overview
Chisel, Bull Point, Length: 10", Shank: SDS Plus.
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Drop forged of high grade steel, this hammer iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. This chisel is specifically designed for SDS plus rotary hammers and should be used in hammer only mode.
Also known as: 045242154500, 48-62-6010
Specifications
Type: | Chisel, Bull Point |
Length: | 10 in |
Type: | Chisel, Bull Point |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)