M18™ Fuel 1/2" Mid-Torque Impact Wrench with Friction Ring Kit

Item #: 1232891

Cat #: 2861-22

UPC: 045242485123

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel, Cordless, Impact Wrench, Rpm: 0-2400, Torque: 450Ft-Lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 5.3 Lbs, Includes: (1) M18™ Fuel 1/2" Mid-Torque Impact Wrench With Pin Detent (Tool Only) (2861-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Carrying Case.

Overview

M18™ Fuel, Cordless, Impact Wrench, Rpm: 0-2400, Torque: 450Ft-Lbs, Voltage: 18V, Chuck: 1/2" Square, Weight: 5.3 Lbs, Includes: (1) M18™ Fuel 1/2" Mid-Torque Impact Wrench With Pin Detent (Tool Only) (2861-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Carrying Case.
Delivering 450ft-lbs fastening torque and 600ft-lbs nut-busting torque, the M18 fuel mid-torque impact wrench is more powerful while also being up to 2 in. shorter and up to 1.5 lbs lighter than many competitive impact wrenches. The POWERSTATE brushless motor delivers up to 0 to 2,400 RPM resulting in increased productivity. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM compact batteries or extended capacity batteries, the M18 fuel mid-torque delivers more work per charge and more work over the life of the pack than competitive batteries on the market. The 3-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. At 6.7 in. in length and 5.3 lbs w/ a 5.0 Ah battery, the M18 fuel 1/2 in. mid-torque impact wrench delivers the balance and weight desired by professionals for all day use. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A new overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242485123, 2861-22

Specifications

Diameter: 1/2 in
Type: Impact Wrench, Kit, Lithium Battery, Charger
Volts DC: 18
Length: 6.77 in
Weight Capacity: 5.3 lbs
Height: 10.100 in
Width: 2.700 in
Diameter: 1/2 in
Volts DC: 18
Weight Capacity: 5.3 lbs
Width: 2.700 in
Type: Impact Wrench, Kit, Lithium Battery, Charger
Length: 6.77 in
Height: 10.100 in

Customer Reviews

No reviews for this product
(0)