Electronic Dimming Ballast 1-Lamp 120-277V

Item #: 1232886

Cat #: EHDT832CU117

UPC: 027557976541

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.
Also known as: 027557976541, EHDT832CU117

Specifications

Wattage: 32
Type: Programmed Start, Electronic
Volts AC: 120, 277, 240
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32
Volts AC: 120, 277, 240
Dimmable: Yes
Type: Programmed Start, Electronic
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)