Dimmer, Skylark, CFL/LED/Incan/Halogen, Almond

Item #: 1232884

Cat #: CTCL-153PH-AL

UPC: 027557003551

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Almond ***Clamshell Packaging***

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Almond ***Clamshell Packaging***
Also known as: 027557003551, CTCL-153PH-AL

Specifications

Type: 3-Way, Slide
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Light Technology: LED, CFL, Halogen, Incandescent
Type: 3-Way, Slide
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Mounting: Surface
Color: Almond

Customer Reviews

No reviews for this product
(0)