60 Amp Elevator Disconnect Switch

Item #: 1232872

Cat #: LPS6T48R1KGAF1

UPC: 079458092509

Sign In or Register to view pricing and more.
Documents & Guides
Elevator Disconnect, Fused, 60 AMP, 3-Pole, 480 Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"

Overview

Elevator Disconnect, Fused, 60 AMP, 3-Pole, 480 Includes: 120V Fire Safety Interface Relay, Mechanical Interlock with 2NO & 2NC Contacts, Bypass Fire Alarm, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9"
The Littelfuse LPS series disconnect switch is an integrated power controller designed to meet the requirements of NFPA®70 (National Electrical Code* ), NFPA 72, ANSI/ASME A17.1 (Safety Code for Elevators and Escalators), NFPA 13 (Installation of Sprinkler Systems) and other state and local jurisdiction requirements with regard to ac power for elevators.
Also known as: 079458092509, LPS6T48R1KGAF1

Specifications

Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 3
Mounting: Surface
Amps: 60
Volts AC: 480
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)