60 Amp Elevator Disconnect Switch

Item #: 1232868

Cat #: LPS6T20R1KGAF1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Elevator Disconnect, Fused, 60 AMP, 1-Pole, 208V with 120V Fire Safety Interface Relay, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9".

Overview

Elevator Disconnect, Fused, 60 AMP, 1-Pole, 208V with 120V Fire Safety Interface Relay, NEMA 1, Enclosure Dims: H: 24", W: 20", D: 9".
Also known as: LPS6T20R1KGAF1

Specifications

Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Poles: 1
Amps: 60
Volts AC: 480
IP/NEMA Rating: NEMA 1
Poles: 1
Mounting: Surface
Volts AC Control: 208
Amps: 60

Customer Reviews

No reviews for this product
(0)