![Work Glove, Lightweight Mesh - Size: Large Work Glove, Lightweight Mesh - Size: Large](https://rexel-cdn.com/products/lftgon17cfbr1l.jpg?i=84173C1A-BAB7-428A-AD66-BD924DB2792E&f=420)
Work Glove, Lightweight Mesh - Size: Large
Item #: 1232854
Cat #: GON-17CFBRL
UPC: 879501008972
Sign In or Register to view pricing and more.
Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: Large, Color: Camouflage
Overview
Work Glove, Option, Lightweight Mesh, Size: Large, Color: Camouflage
Also known as: 879501008972, GON-17CFBRL
Specifications
Type: | Mechanic, Gloves |
Color: | Camouflage |
Size: | Large |
Material: | Spandex, Synthetic Leather |
Type: | Mechanic, Gloves |
Size: | Large |
Color: | Camouflage |
Material: | Spandex, Synthetic Leather |
Customer Reviews
No reviews for this product
(0)