
5" IC, Air-Tite New Construction
Item #: 1232810
Cat #: H5ICATNB
UPC: 080083756063
Documents & Guides
5 Inch IC, Air-Tite New Construction, No Socket Bracket Housing, 120V
Sign In or Register to view pricing and more.
No associated products found.
Overview
5 Inch IC, Air-Tite New Construction, No Socket Bracket Housing, 120V
The H5ICAT recessed housing is designed for residential and light commercial applications. H5ICAT features full-frame robust construction, feed through listing, Got Nail! bar hangers, and may support the use of higher wattage lamps. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H5ICAT is designed for use in insulated ceilings and may be in direct contact with insulation*. May be retrofit with compatible Halo LED lighting systems
Also known as: 080083756063, H5ICATNB, New construction can, Can
Specifications
Size: | 5 in |
Volts AC: | 120 |
Diameter: | 5 in |
Type: | IC Housing |
Size: | 5 in |
Diameter: | 5 in |
Volts AC: | 120 |
Type: | IC Housing |
Customer Reviews
No reviews for this product
(0)