5" IC, Air-Tite, New Construction

Item #: 1232809

Cat #: E5ICATNB

UPC: 080083737390

Documents & Guides
5 Inch IC, Air-Tite, New Construction, No Socket Bracket Housing, 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch IC, Air-Tite, New Construction, No Socket Bracket Housing, 120V
The Halo E5 series consists of compact and efficient recessed housings optimized and listed for PAR20 and PAR30, EISA compliant, tungstenhalogen, CFL and LED lamps as well as incandescent. The Halo E5 housing is suitable for residential or light commercial applications
Also known as: 080083737390, E5ICATNB

Specifications

Volts AC: 120
Diameter: 5 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)