Color Cap, Illuminated Push Button, Amber, 30 mm, for K1L, K2L, K3L

Item #: 123273

Cat #: 9001A7

UPC: 78590185770

Sign In or Register to view pricing and more.
Documents & Guides
Color Cap, Illuminated Push Button, Amber, 30 mm, for K1L, K2L, K3L

Overview

Color Cap, Illuminated Push Button, Amber, 30 mm, for K1L, K2L, K3L
Also known as: 78590185770, 9001A7

Specifications

Color: Amber
Size: 30 mm
Mounting: Device
Material: Plastic
Type: Color Cap, Pushbutton
Standards: California Proposition 65
Color: Amber
Mounting: Device
Type: Color Cap, Pushbutton
Size: 30 mm
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)