10W CFL Retrofit LED Lamp, 50K

Item #: 1232698

Cat #: 81146

UPC: 807154811465

Sign In or Register to view pricing and more.
Documents & Guides
LED Bypass Plug-in Horizontal 10W 5000K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours

Overview

LED Bypass Plug-in Horizontal 10W 5000K G24q-GX24q-G24d-GX24d base 120-277V 1000 lumens 82 CRI Non-Dimmable 50000 hours
Also known as: 807154811465, 81146

Specifications

Lumens: 1000
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 240, 208
Light Technology: LED
Dimmable: No
Lumens: 1000
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 10
Volts AC: 120, 277, 240, 208
Dimmable: No

Customer Reviews

No reviews for this product
(0)