11" Electrician's Tool Carrier

Item #: 1232653

Cat #: 0158-24

UPC: 783310064114

Sign In or Register to view pricing and more.
Documents & Guides
Electrician's Tool Carrier, Material: Polyester and Nylon, 27 Pockets, H x W x L: 17" x 11" x 8.5"

Overview

Electrician's Tool Carrier, Material: Polyester and Nylon, 27 Pockets, H x W x L: 17" x 11" x 8.5"
Poly & Nylon Ripstop Construction:  Makes for a durable, long lasting and lightweight bag Extended Molded Plastic Feet:  Protects bottom of the bag in the work environment Green Interior:  High tool visibility High Visibility Reflective Piping:  Helps locate your tool bag in dark work spaces Removable Adjustable Reinforced Shoulder Strap:  Makes carrying your tools easier Impact Resistant Plastic Molded Handle:  Centered alignment makes for balanced carrying 27 Universal Double Stitched Pockets:  Heavy duty pockets for ultimate tool storage & organization Lightweight Rigid PE Support Structure:  Gives solid support and protection Metal Hanger:  Holds tape for quick and easy access
Also known as: 783310064114, 0158-24

Specifications

Length: 8.5 in
Width: 11 in
Height: 17 in
Type: Tool Bag
Length: 8.5 in
Height: 17 in
Width: 11 in
Type: Tool Bag

Customer Reviews

No reviews for this product
(0)