15Hp, 20Hp PowerXL DG-1, VFD, N1

Item #: 1232607

Cat #: DG1-32048FB-C21C

UPC: 786685886091

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 20 Hp. Heavy Duty: 15 Hp. Normal Duty: 61 Amp. Heavy Duty: 48 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 80A

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 20 Hp. Heavy Duty: 15 Hp. Normal Duty: 61 Amp. Heavy Duty: 48 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 80A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32048FB-C21C PowerXL DG1 AF Drive, 208-240V input 11 kW 15 Hp CT 3-phase 50/60 Hz 48A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter & DC choke
Also known as: 786685886091, DG1-32048FB-C21C

Specifications

Phase: 3
Horsepower: 20, 15
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 20, 15
Type: Variable Frequency Drive
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)