Sealing Fitting, Vertical/Horizontal, 1", Female, Explosion-Proof, Malleable Iron

Item #: 12326

Cat #: EYSEF100

UPC: 781381694308

Sign In or Register to view pricing and more.
Sealing Fitting, Vertical/Horizontal, 1 Inch, Female, Explosionproof, Dust-Ignitionproof, Rain Tight, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

Overview

Sealing Fitting, Vertical/Horizontal, 1 Inch, Female, Explosionproof, Dust-Ignitionproof, Rain Tight, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.
Appletonâ„¢ EY 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381694308, EYSEF100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)