DG1 Frame 4 Flange Kit Type 12/IP54

Item #: 1232597

Cat #: DXG-ACC-FR4N12FK

UPC: 786685887999

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR4. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR4. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Also known as: 786685887999, DXG-ACC-FR4N12FK

Specifications

IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Family / Style: PowerXL
Size: Frame 4
IP/NEMA Rating: IP54, NEMA 12
Family / Style: PowerXL
Mounting: Surface
Size: Frame 4

Customer Reviews

No reviews for this product
(0)