50 lb Screw Mount Cable Ties

Item #: 1232586

Cat #: DTMP6

UPC: 781002812098

Sign In or Register to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.56". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81209.*

Overview

Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.56". Width: 0.180". Color: Burgundy. Package Quantity: 100. *Dottie Part # 81209.*
Air Handling Cable Ties are used for air handling spaces above drop ceilings and below raised flooring as well as Plenums. They utilize a screw or rivet to mount the cable tie to a surface before final assembly. Suitable for use in Air Handling spaces in accordance with Section 300.22(C) and (D) of the National Electrical Code and Rules 12-010 (3), (4), and (5) and 12-020 of the Canadian Electrical Code, Part 1
Also known as: 781002812098, DTMP6

Specifications

Color: Burgundy
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Color: Burgundy
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.560 in

Customer Reviews

No reviews for this product
(0)