This product may not be available in all locations.

DG1 3 x PT100 RTD Thermister Input Option Card
Item #: 1232584
Cat #: DXG-EXT-THER1
UPC: 786685884547
Documents & Guides
"IO board has 3 PT100 RTD inputs for motor thermal monitoring. The inputs are designed to sense temperature from –30 °C to +200 °C, warning for PT100 sensor open or short. These sensors are used to fault the drive at a user set temperature level."
Sign In or Register to view pricing and more.
Overview
"IO board has 3 PT100 RTD inputs for motor thermal monitoring. The inputs are designed to sense temperature from –30 °C to +200 °C, warning for PT100 sensor open or short. These sensors are used to fault the drive at a user set temperature level."
Also known as: 786685884547, DXG-EXT-THER1
Specifications
Mounting: | Internal |
Family / Style: | PowerXL |
Volts AC Range: | 110 - 240 |
Volts DC Range: | 24 - 250 |
Mounting: | Internal |
Volts AC Range: | 110 - 240 |
Family / Style: | PowerXL |
Volts DC Range: | 24 - 250 |
Customer Reviews
No reviews for this product
(0)