This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13.Operator comes with six color buttons(black,red,green,white,yellow,blue) ***Includes: Contact Block Holder***
Overview
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13.Operator comes with six color buttons(black,red,green,white,yellow,blue) ***Includes: Contact Block Holder***
Also known as: 786685860909, M22M-DH-X-SWRGYB
Specifications
Color: | Red, Blue, Green, Black, White, Yellow |
Type: | Extended, Non-Illuminated, Momentary |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Red, Blue, Green, Black, White, Yellow |
Family / Style: | M22 |
Type: | Extended, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)