This product may not be available in all locations.
3
more

Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Item #: 1232568
Cat #: CVS3150X
UPC: 786685704241
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Overview
Breaker, 150A, 3P, Tenant Main, 42kAIC, Type CV
Type CV Molded Case Circuit Breaker Catalog#:CVS3150X Type CV Molded Case Circuit Breaker, Three-pole, 150A, 42 kAIC, #4/0 kcmil maximum load terminals
Also known as: 786685704241, CVS3150X
Specifications
Poles: | 3 |
Amps: | 150 |
Interrupt Rating DC: | 42 kA |
Interrupt Rating AC: | 42 kA |
Poles: | 3 |
Interrupt Rating DC: | 42 kA |
Amps: | 150 |
Interrupt Rating AC: | 42 kA |
Customer Reviews
No reviews for this product
(0)