Breaker, Main, 200A, 2-Pole, 240V

Item #: 1232567

Cat #: CVS2200X3MM

UPC: 786685705941

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Main, 200A, Type CV, 2-Pole, 240V, 42 kAIC.

Overview

Breaker, Main, 200A, Type CV, 2-Pole, 240V, 42 kAIC.
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Also known as: 786685705941, CVS2200X3MM

Specifications

Mounting: Panel
Amps: 240
Poles: 2
Volts AC: 240
Interrupt Rating AC: 42 kA
Mounting: Panel
Poles: 2
Interrupt Rating AC: 42 kA
Amps: 240
Volts AC: 240

Customer Reviews

No reviews for this product
(0)