This product may not be available in all locations.
![S611 Series, Softstarter, 52 Amp S611 Series, Softstarter, 52 Amp](https://rexel-cdn.com/products/cuts611a052n3s.jpg?i=266ED8CE-42E4-4AFB-8727-D997C413ED47&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 52 Amp, 26 - 52 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 15 @ 208V, 15 @ 240V, 40 @ 480V, 50 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***
Overview
S611 Series Solid-State Soft Starter. Control Voltage: 120V AC. Load Voltage: 600V AC, 52 Amp, 26 - 52 FLA (Full Load Amps), Non-Combination, Standard Duty, 300% Current or 15 Seconds, 115% Continuous. Hp Ratings: 15 @ 208V, 15 @ 240V, 40 @ 480V, 50 @ 600V. Includes: Overload Protection, Bypass, Serial Modbus Communication. ***Must add (2) Lug Kits***
S611 Soft Starter Catalog#:S611A052N3S S611 Soft Starter, Frame A, 52A, 40 hp, 480V, 26-52 FLA, 130-600V operating, #14-2/0 AWG, 1 conductor, Vertical mounting, 2 Slots, FDC circuit breaker
Also known as: 786685480299, S611A052N3S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Soft Starter |
Amps: | 52 |
Volts AC Control: | 120 |
Type: | Soft Starter |
Phase: | 3 |
Amps: | 52 |
Customer Reviews
No reviews for this product
(0)