Pistol Handle Shaft, 5 x 200 mm

Item #: 1232532

Cat #: SF200PH5X5

UPC: 786685408866

Sign In or Register to view pricing and more.
Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles.
Eaton rotary disconnect shaft extension Catalog#:SF200PH5X5 Eaton Rotary disconnect shaft extension, 30 A, Frame: H, 7.90" (200 mm) length, R4/R9, PH1 type handle
Also known as: 786685408866, SF200PH5X5

Specifications

Diameter: 5 mm
Type: Shaft
Length: 7.9 in
Diameter: 5 mm
Length: 7.9 in
Type: Shaft

Customer Reviews

No reviews for this product
(0)