This product may not be available in all locations.
Plastic Limit Switch, Assembled, Metal Rod
Item #: 1232525
Cat #: LS-S11S-RRM
UPC: 786685392707
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Plastic Safety Switch, Assembled, Metal Rod Type, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.
Overview
Plastic Safety Switch, Assembled, Metal Rod Type, LS-Titan Series, 600V Rated. NEMA 4X, 13 and IP66, 1NO / 1 NC with Positive Opening Contact, Screw Terminal.
Eaton’s LS-Titan™ limit switch line is a complete offering of safety position switches designed for worldwide application. Economical insulated plastic or rugged metal enclosures and modular, plug-in operating heads and bodies make LS-Titan a flexible switching solution. A highlight of the LS-Titan switch line is the world’s first electronic position switch (LSE models). These switches feature freely programmable operating points that can be set individually at any time. LS-Titan switches are suitable for use in safety applications designed to protect persons or processes
Also known as: 786685392707, LS-S11S-RRM
Specifications
Type: | Metal Rod |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Metal Rod |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)