3 HP, M-Max, VFD, IP20

Item #: 1232516

Cat #: MMX12AA9D6F0-0

UPC: 786685268552

Sign In or Register to view pricing and more.
M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style, 3-Phase Output, 3 Hp. Frame Size: FS3. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Cannot Be Used as Generic Phase Converter ***

Overview

M-Max Series Adjustable Frequency AC Drive. 1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style, 3-Phase Output, 3 Hp. Frame Size: FS3. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Cannot Be Used as Generic Phase Converter ***
Eaton’s M-Max™ Series Sensorless Vector Adjustable Frequency AC Drives are the next generation of drives specifically engineered for today’s machinery applications. These microprocessor-based drives have standard features that can be programmed to tailor the drive’s performance to suit a wide variety of application requirements. The M-Max product line uses a 32-bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth lowspeed performance. The size and simplicity of the M-Max make it ideal for hassle-free installation. Models rated at 575 volts, three-phase, 50/60 Hz are available in sizes ranging from 1 to 7-1/2 hp. Models rated at 480 volts, three-phase, 50/60 Hz are available in sizes ranging from 1/2 to 25 hp. Models rated at 240 volts, single- or three-phase, 50/60 Hz are available in sizes ranging from 1/4 to 15 hp. Models rated at 115 volts, single-phase, 50/60 Hz are available in the 1/4 to 1-1/2 hp size range.
Also known as: 786685268552, MMX12AA9D6F0-0

Specifications

Phase: 3, 1
Horsepower: 3
Type: Variable Frequency Drive
Volts AC: 240, 208
IP/NEMA Rating: IP20
Phase: 3, 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 3
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)