XP Wire Wheel, 4"

Item #: 1232507

Cat #: DW4926

UPC: 028877321233

Sign In or Register to view pricing and more.
Documents & Guides
XP Wire Wheel, Application: Ferrous Metal, Arbor Size: 5/8" - 11", Diameter: 4", Material: Carbon, Max RPM: 20,000

Overview

XP Wire Wheel, Application: Ferrous Metal, Arbor Size: 5/8" - 11", Diameter: 4", Material: Carbon, Max RPM: 20,000
14,000 RPM, wire gauge: 20. For light removal of rust and paint, 5/8 In. to 11 In. arbor. Ideal for industrial-type work on metal.
Also known as: 028877321233, DW4926

Specifications

Type: Wire Wheel Brush
Type: Wire Wheel Brush

Customer Reviews

No reviews for this product
(0)