Cold Chisel

Item #: 1232496

Cat #: DW5834

UPC: 028874058347

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Cold, Length: 12", Shank: SDS. Max.

Overview

Chisel, Cold, Length: 12", Shank: SDS. Max.
These DeWALT SDS Max® chisels are crafted from hardened steel to help reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
Also known as: 028874058347, DW5834

Specifications

Length: 12 in
Type: Cold Chisel, Chisel, SDS Max
Length: 12 in
Type: Cold Chisel, Chisel, SDS Max

Customer Reviews

No reviews for this product
(0)