![3/4" Scaling Chisel 3/4" Scaling Chisel](https://rexel-cdn.com/products/dewdw5774.jpg?i=8BB83EE1-E4D1-4321-9FE0-1073A5E67C18&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Scaling, Round Spline, Width: 3/4", Length: 2", Hex Shank: 3/4", Round Shank: 21/32".
Overview
Chisel, Scaling, Round Spline, Width: 3/4", Length: 2", Hex Shank: 3/4", Round Shank: 21/32".
The DEWALT® 2 In. X 12 In. Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank adds versatility to your rotary hammer so you can work confidently knowing that you always have the right tool for the job. Perfect for chiseling and chipping applications, this shank is compatible with all rotary hammers that accept 3/4" hex by 21/32" round shanks. The shank is precision manufactured with a fully hardened steel body, which delivers increased product life and durability, so you never have to worry about premature tool replacement. DEWALT® is committed to making products that help you get the job done better.
Also known as: 028874057746, DW5774
Specifications
Length: | 2 in |
Type: | Chisel, Spline, Scaling |
Length: | 2 in |
Type: | Chisel, Spline, Scaling |
Customer Reviews
No reviews for this product
(0)