3/4" Hammer-Drill Bit

Item #: 1232478

Cat #: DW5715

UPC: 028874057159

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 3/4", Shank: Spline.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 3/4", Shank: Spline.
These DeWALT® spline shank rotary hammer bits have been tested on real world jobsites to ensure that it holds up and performs well under tough conditions. The Rock Carbide™ tip maximizes carbide surface contact, and a hardened core reduces breakage, so you can work confidently knowing that this hammer bit is built to last. With a U-flute design that cleans out debris and an open head to channel dust into the flutes, drilling is fast, clean and efficient.
Also known as: 028874057159, DW5715

Specifications

Diameter: 3/4 in
Type: Spline Shank, Hammer Drill Bit
Length: 16 in
Diameter: 3/4 in
Length: 16 in
Type: Spline Shank, Hammer Drill Bit

Customer Reviews

No reviews for this product
(0)