SDS Plus Bit

Item #: 1232474

Cat #: DW5443

UPC: 028874054431

Sign In or Register to view pricing and more.
Documents & Guides
SDS Plus Bit, Rock Carbide SDS + Hammer Bit, Length: 12", Diameter: 9/16".

Overview

SDS Plus Bit, Rock Carbide SDS + Hammer Bit, Length: 12", Diameter: 9/16".
DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
Also known as: 028874054431, DW5443

Specifications

Type: Drill Bit
Diameter: 9/16 in
Length: 12 in
Type: Drill Bit
Length: 12 in
Diameter: 9/16 in

Customer Reviews

No reviews for this product
(0)