7/16" Rock Carbide Hammer-Drill Bit

Item #: 1232473

Cat #: DW5433

UPC: 028874054332

Sign In or Register to view pricing and more.
Documents & Guides
Hammer-Drill Bit, Rock Carbide, Length: 6", Diameter: 7/16", Shank: SDS.+.

Overview

Hammer-Drill Bit, Rock Carbide, Length: 6", Diameter: 7/16", Shank: SDS.+.
DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
Also known as: 028874054332, DW5433

Specifications

Diameter: 7/16 in
Length: 6 in , 4 in
Type: Hammer Drill Bit, SDS+
Diameter: 7/16 in
Type: Hammer Drill Bit, SDS+
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)