1/4" Percussion Drill Bit

Item #: 1232471

Cat #: DW5224

UPC: 028874052246

Sign In or Register to view pricing and more.
Documents & Guides
Premium Percussion Drill Bit, Length: 4", Diameter: 1/4".

Overview

Premium Percussion Drill Bit, Length: 4", Diameter: 1/4".
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052246, DW5224

Specifications

Type: Drill Bit
Diameter: 1/4 in
Length: 4 in
Type: Drill Bit
Length: 4 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)