This product may not be available in all locations.
1
more

Solid State Relay, 75 Amp, SPST
Item #: 1232470
Cat #: D93275ACZ1
UPC: 786685219554
Documents & Guides
Solid State Relay, 75 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Solid State Relay, 75 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.
Also known as: 786685219554, D93275ACZ1
Specifications
Mounting: | Panel |
Type: | SPST, Solid State Relay |
Amps: | 75 |
Poles: | 1 |
Volts AC Control Range: | 90 - 280 |
Volts AC Range: | 24 - 280 |
Mounting: | Panel |
Amps: | 75 |
Volts AC Control Range: | 90 - 280 |
Type: | SPST, Solid State Relay |
Poles: | 1 |
Volts AC Range: | 24 - 280 |
Customer Reviews
No reviews for this product
(0)