Wire Brush, 3", Carbon Steel, 5/8" - 1

Item #: 1232469

Cat #: DW4910

UPC: 028874049109

Documents & Guides
Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel
Sign In or Register to view pricing and more.

Overview

Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel
Arbor size: 5/8 to 11-in gauge:.020. 14,000 RPM maximum. Ideal for industrial-type work on metal.
Also known as: 028874049109, DW4910

Specifications

Type: Brush
Diameter: 3 in
Material: Carbon
Type: Brush
Material: Carbon
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)