1
more

12V Xenon Replacement Lamp
Item #: 1232460
Cat #: DW9043
UPC: 028875090438
Documents & Guides
Miniature Xenon Flashlight Lamp, 8.4W, 12V, .7A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR12. Includes: (2) Bulbs.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Miniature Xenon Flashlight Lamp, 8.4W, 12V, .7A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR12. Includes: (2) Bulbs.
The DW9043 12V Flashlight Bulb delivers 281 lumens.
Also known as: 028875090438, DW9043
Specifications
ANSI Code: | XPR12 |
Volts AC: | 12 |
Base: | Mini Flanged (PX13.5s) |
Type: | Miniature |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Shape: | B3-1/2 (Blunt Tip) |
Wattage: | 8.400 |
ANSI Code: | XPR12 |
Base: | Mini Flanged (PX13.5s) |
Color Rendering Index (CRI): | 100 |
Shape: | B3-1/2 (Blunt Tip) |
Volts AC: | 12 |
Type: | Miniature |
Color Temperature: | 2700 (Warm White) |
Wattage: | 8.400 |
Customer Reviews
No reviews for this product
(0)